Commercial 2 in. Kitchen Faucet Aerator

Part #D060765A  |  Item #3319054  |  Manufacturer Part #060765A

$ 4.54 EACH

Length:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Commercial

Length: 2 in

Origin: Domestic

Side Spray: No

Smart Home Enabled: No

Weight: 0.01

Width: 2 in