4 in. Metal Handle in Polished Chrome

You last purchased this on
 
Delta Faucet

Commercial 4 in. Metal Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Commercial 4 in. Metal Handle in Polished Chrome

  • Fast #
  • Part #D060948A
  • Item #3410160
  • Manufacturer Part #060948A
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Blade
Length:
4 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.706 lb
Width:
1 in