0 items

Delta Faucet Commercial 5-3/4 in. Wall Mount Spare Toilet Tissue Roll Holder in Brilliance Stainless

D45371SS

Color Finish

(Pricing is for Brushed Stainless Steel)

$88.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Dimensions: 5-3/4" x 10-3/4"
  • Dispenses 2 sheet rolls of 1500
  • Includes tumbler lock and key
  • Plastic rollers
  • Stainless steel

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Commercial
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Height
10-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-3/4 in
Material
Stainless Steel
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday