6-1/4 in. Driver Board
Commercial 6-1/4 in. Driver Board
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Commercial
- Fits Brand:
- Delta
- Fits Model:
- 150T
- GSA Approved:
- No
- Length:
- 6-1/4 in
- NSF Certified:
- No
- Side Spray:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb
- Width:
- 4 in