Commercial 6 in. Cast Brass Spout Complete in Polished Chrome

Part #D063088A  |  Item #3985419  |  Manufacturer Part #063088A

$ 48.49 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A117.1]

Application: Commercial

CSA Certified: CSA B125.1

Collection: Commercial

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Spout

GSA Approved: No

Height: 10-7/10 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Cast Brass

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Spout Height: 5-4/5 in

Spout Reach: 6 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: No

Weight: 1.1