Single Handle Single Function Shower Faucet in Chrome (Trim Only)
Single Handle Single Function Shower Faucet in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Touch-clean Shower Head/arm/flange
- 2.24" (57 Mm) Lever Blade
- Shower Valve With Diverter For Dual Showers
- Diverter Valve
- Vandal-resistant Lever Handle Adjusts Temperature
- Red/blue Indicator
- Order R10700-unws Multichoice Universal Rough-in Separately
- Single-function Pressure Balance Cartridge
- Ada Compliant Grab Bar (when Installed Per Accessibility Guidelines Of The Act)
- Hand Shower And 69 - 92" Stretchable Ss Hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A117.1, ASME A112.18.3, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Pressure Balancing
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7 in
- Product Type:
- Faucet
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Basic
- Trim Only:
- Yes
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Weight:
- 8.85 lb
- Width:
- 7 in