0 items

Delta Faucet Commercial Brass Basin Mounted Liquid Soap Dispenser in Polished Chrome

D44000

Color Finish

(Pricing is for Chrome)

$53.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Basin mounted
  • Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Height
8-1/4 in
Installation Type
Basin Mount
Width
3-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday