Delta Faucet

Commercial Brass Double Foot Pedal in Polished Chrome

Part #D54T5400A  |  Manufacturer Part #54T5400A

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged Brass
  • Polished chrome plated finish
  • Floor Mount Pedal

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CSA Certified: Yes

Collection: Commercial

Color Finish: Chrome

Color Finish Category: Chromes

GSA Approved: No

Height: 5-1/4 in

IAPMO Listed: No

Installation Type: Floor Mount

Lead Law Compliant: Yes

Length: 9 in

Material: Brass

NSF Certified: No

Side Spray: No

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 4.4

Width: 7 in