Delta Faucet Commercial Recessed Extra Roll Paper Holder in Bright Stainless Steel

D45470ST

Color/Finish

(Pricing is for Bright Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Overall size: 6-7/16" x 6-7/16"
  • Plastic spring activated roller
  • Spare roll stored in back
  • Stainless steel

SPECIFICATIONS

ADA Compliant
No
Collection
Commercial
Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Height
6-7/16 in
Installation Type
Wall Mount
Length
6-7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday