Recessed Mount Toilet Tissue Holder in Bright Stainless Steel
Commercial Recessed Mount Toilet Tissue Holder in Bright Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 1920-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recessed paper holder with plastic roller
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Depth:
- 1-3/4 in
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 6-1/4 in
- Material:
- Die Cast
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 1-3/4 in