60 in. Wall Mount Curved Shower Rod in Brushed Stainless Steel

You last purchased this on
 
Delta Faucet

60 in. Wall Mount Curved Shower Rod in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

60 in. Wall Mount Curved Shower Rod in Brushed Stainless Steel

  • Fast #
  • Part #D42205SS
  • Item #4250428
  • Manufacturer Part #42205-SS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 6 in. bow
  • 1 in. stainless steel tubing
  • 5 ft. long
  • Includes mounting brackets
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
6-1/32 in
Diameter:
1 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Accessory
Shape:
Curved
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.95 lb