1-13/32 in. Basket in Bright Stainless Steel
Commercial 1-13/32 in. Basket in Bright Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall size 6 9/32" x 5 3/32"
- Mounting hardware included
- Stainless Steel small corner caddy
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Depth:
- 1-13/32 in
- IAPMO Listed -:
- No
- Length:
- 6-9/32 in
- Material:
- Stainless Steel
- Product Type:
- Basket
- Width:
- 5-3/32 in