0 items

Delta Faucet Commercial Toe Tester Spout in Polished Chrome

D060605A

Color Finish

(Pricing is for Chrome)

$95.42

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Commercial
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2-3/20 in
End Connection 1
FIP
End Connections
FIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Spout Reach
1-9/10 in
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday