Delta Faucet Commercial Towel Dispenser and Waste Receptacle in Brilliance Stainless

D45569SS

Color/Finish

(Pricing is for Brushed Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Recessed towel dispenser with waste receptacle
  • Stainless steel construction

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Commercial
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
55-1/8 in
IAPMO Listed
No
Material
Stainless Steel
Width
13 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday