Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
Delta Faucet

Commercial Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Commercial Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #D27C4954LSTI
  • Item #7205157
  • Manufacturer Part #27C4954-LS-TI
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Width:
6-13/100 in
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
11-16/25 in
Faucet Material:
Brass
Faucet Mount:
Centerset
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Blade
Height:
11-16/25 in
ISO:
No
Installation Type:
Deck Mount
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
6-4/25 in
Spout Reach:
6 in
Spout Swivel:
120°
Style:
Commercial
Trim Only:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Weight:
0.1 lb