Delta Faucet

Compel® 0.5 gpm Low Flow Regulator

Part #DRP73837  |  Manufacturer Part #RP73837

Flow Rate:

0.5 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Compel® lavatories

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Compel®

Flow Rate: 0.5 gpm

Pressure Compensating: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.19