Compel 24 in. Towel Bar in Polished Chrome

Part #D77125  |  Item #4625214  |  Manufacturer Part #77125

$ 76.02 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Compel bath collection
  • Extends 6-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Top bar extends 3-3/4 in. from wall
  • Bottom bar extends 6-3/8 in. from wall
  • Assembled dimensions: 4 in. H x 6-3/8 in. D x 27-1/4 in. W

Specifications

ADA Compliant: No

Collection: Compel

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-19/50 in

Diameter: 27-1/4 in

Height: 4 in

Installation Type: Wall Mount

Length: 27-1/4 in

Material: Brass

Maximum Height: 4 in

Mount Type: Wall

Number of Bars: 2

Side Spray: No

Smart Home Enabled: No

Weight: 2.617

Width: 27-1/4 in