Compel 3-Function Diverter in Brilliance Stainless

Part #DT11861SS  |  Item #4483030  |  Manufacturer Part #T11861-SS

$ 165.80 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes cartridge
  • 2 individual positions, 1 shared position
  • For use with R11000 diverter rough-in

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Compel

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 3-7/25 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Handle Type: Lever

Height: 5 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 5 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 1.61