6-Function 3-Port Diverter Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #T11971-SS-PR
Compel 6-Function 3-Port Diverter Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 individual positions, 3 shared positions
- Trim kit only, must purchase rough-in kit R11000 (sold separately) to complete the unit
- Includes cartridge
- Perfectly coordinates with the Compel bath collection
- ADA-compliant single lever handle for ease of operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Compel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal x Universal
- Faucet Connection:
- Universal
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 5 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 1.59 lb