Delta Faucet Compel® Multifunction Shower Trim (Trim Only)

DT14261LHD

Color Finish

Starting at $131.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA Compliant
  • Assembled dimensions: 9" H x 8-29/32" D x 6-1/2" W
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Compel®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Faucet Connection
Universal
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Overall Width
6-1/2 in
Showerhead Flow Rate
1.75
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday