Single Function Hand Shower in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Compel® Single Function Hand Shower in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Compel® Single Function Hand Shower in Brilliance® Stainless

  • Fast #
  • Part #D55085SS
  • Item #4086135
  • Manufacturer Part #55085-SS
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Wall mounting bracket included
  • Single-setting full body spray hand shower
  • 1-setting hand shower
  • Full body spray, ideal for every shower need
  • Water-efficient showers help you conserve water and protect one of Earth’s most valuable natural resources-without compromising performance
  • Certified dual check valves for backflow protection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Compel®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
4 in
EPA Compliant:
Yes
Faucet Connection:
Male NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
17-13/100 in
Hose Included:
Yes
Hose Length:
82 in
Origin:
Global
Pause Control:
No
Pressure - High:
80
Shape:
Rectangular
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern, Transitional
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
1.8 lb
Width:
2-1/4 in