Delta Faucet

Compel® Single Handle Bathroom Sink Faucet in Stainless

Part #D761TSSDST  |  Manufacturer Part #761T-SS-DST

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • Automatic water flow shut-off after two minutes helps conserve water
  • Battery operated (6 AA included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Optional A/C adapter EP73954 may be ordered separately
  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals when touch mode is active and when batteries are running low
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A118.2

Application: Commercial

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Collection: Compel®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 5 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Vessel Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 14-4/5 in

Lead Law Compliant: Yes

Material: Brass, Metal

Maximum Height: 14-4/5 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-15/16 in

Spout Reach: 5 in

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.433

Width: 2-1/4 in