Compel Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #DT14461LHD  |  Item #4498549  |  Manufacturer Part #T14461-LHD

$ 133.63 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Compel

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 8-97/100 in

End Connection 1: Universal

End Connections: Universal

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: Universal

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 9 in

IAPMO Listed: Yes

Material: Zinc

Maximum Height: 9 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Shower Arm Reach: 5-1/2 in

Side Spray: No

Smart Home Enabled: No

Spout Reach: 7 in

Spout Type: Pull-up tub spout

Trim Only: Yes

Tub Spout Flow Rate: 6 gpm

Tub Spout Reach: 6-1/4 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 2.65