Compel Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D561LPUDST  |  Item #5074809  |  Manufacturer Part #561-LPU-DST

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 4" installation
  • Escutcheon included for use with additional mounting configurations and a cohesive look
  • Less pop-up
  • ADA Compliant
  • Installation: 1 or 3 hole
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Compel

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-39/50 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Height: 7-1/2 in

Lead Law Compliant: Yes

Maximum Height: 7-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Reach: 4-47/50 in

Spout Type: Rigid

Supply Lines Included: Yes

Trim Only: No

WaterSense Labeled: Yes

Weight: 3.6