Wall Mount Toilet Tissue Holder in Brilliance® Stainless
Grail® Wall Mount Toilet Tissue Holder in Brilliance® Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 432-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-3/4 in. from wall
- Single post, open-ended arm tissue holder
- Perfectly coordinates with the Grail bath collection
- Assembled dimensions: 2-1/32 in. H x 3-3/4 in. D x 7-9/32 in. W
- Mounting hardware and mounting template included with product
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2-1/32 in
- Base Plate Width:
- 2-1/32 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Grail®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/100 in
- IAPMO Listed -:
- No
- Length:
- 6-3/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-3/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.93 lb