Delta Faucet Compel® Trip Lever in Brilliance Stainless

D77160SS

Manufacturer Part #: 77160-SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Universal mount
  • 2 3/8" long
  • 1 3/8" diameter base

SPECIFICATIONS

Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Height
3 in
Length
3 in
Type
Accessory

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday