Tub Spout Brilliance Stainless
Compel Tub Spout Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Compel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Connection Type:
- IPS
- Depth:
- 6-97/100 in
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Height:
- 2-1/2 in
- Material:
- Plastic
- Maximum Height:
- 2-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 0.83 lb