Monitor 14 Series Tub Trim Only in Brilliance Stainless
Compel Monitor 14 Series Tub Trim Only in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Compel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 9 in
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6 in
- Material:
- Zinc
- Maximum Height:
- 6 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 2.38 lb