Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only

This product has been replaced by

GALEON 3-HOLE ROMAN TUB TRIM LUMICOAT STAINLESS
Delta Faucet Two Handle Roman Tub Faucet Only in Lumicoat™ Stainless (Trim Only)
Manufacturer Part #T2771-SS-PR
You last purchased this on
 
Delta Faucet

Compel Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GALEON 3-HOLE ROMAN TUB TRIM LUMICOAT STAINLESS
Delta Faucet Two Handle Roman Tub Faucet Only in Lumicoat™ Stainless (Trim Only)
Manufacturer Part #T2771-SS-PR
Delta Faucet

Compel Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only

  • Fast #
  • Part #DT2761SS
  • Item #4482998
  • Manufacturer Part #T2761-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • ADA Compliant
  • Rigid slip-on spout
  • 3-hole 8-16" installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
Yes
Collection:
Compel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
11 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Faucet Center Size:
8 in - 16 in
Faucet Connection:
Copper
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
8-1/4 in
Material:
Brass
Maximum Height:
8-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/4 in
Spout Type:
Rigid Slip-on
Trim Only:
Yes
Tub Spout Reach:
8-3/4 in
WaterSense Labeled:
Yes
Weight:
6.4 lb