Valve Trim in Brilliance Stainless
This product has been replaced by
Manufacturer Part #T14072-PR
Compel Valve Trim in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Single function operation
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- Single lever handle for ease of temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Compel
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-1/2 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal x Universal
- Faucet Connection:
- Universal
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Zinc
- Maximum Height:
- 6-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 1.76 lb