Compel Valve Trim in Polished Chrome

Part #DT14061  |  Item #4483021  |  Manufacturer Part #T14061

$ 104.23 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: Yes

Collection: Compel

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2 gpm

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: Yes

Material: Zinc

Maximum Height: 6-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 1.72