Compel Wall Mount Tub Trim in Polished Chrome

Part #DT14161  |  Item #7006160  |  Manufacturer Part #T14161

$ 145.99 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Compel

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 9 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Height: 6 in

Maximum Height: 6 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Type: Non-Diverter

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 2.36

Width: 6-1/2 in