Delta Faucet Contemporary 12 in. Grab Bar in Matte Black

D41812BL

Manufacturer Part #: 41812-BL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed to seamlessly coordinate with contemporary bath styles
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • ADA Compliant

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Capacity
500 lb
Collection
Contemporary
Depth
3-1/2 in
Handle Material
Brass
Height
15-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
15-1/2 in
Side Spray
No
Type
Accessory
Weight
3
Weight Capacity
500
Width
2-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday