Delta Faucet

Contemporary Monitor® Three Handle Bathtub & Shower Faucet in Matte Black (Trim Only)

Part #DT27959BL  |  Manufacturer Part #T27959-BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 90° Maximum rotation
  • Red/blue indicator markings

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Brand Model Compatibility: R22000 Series MultiChoice® Rough-in Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Contemporary Monitor®

Color Finish: Matte Black

Color Finish Category: Blacks

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Three Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 2.8