0 items

Delta Faucet ActivTouch® Contemporary Shower Mount Hand Shower

D54424PK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Chrome
  • Features Touch-Clean® spray holes
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Push Button Spray Selection
  • Push button spray selection
  • Required Accessories: Shower Arm Mounting, Shower Arm and Flange
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
ActivTouch®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Green
WaterSense, Yes
IAPMO Listed
No
Length
60 in
Material
Plastic
Showerhead Function
9
Spray Type
Drenching, Drenching Spray/Massage, Fast Massage, Full Body, Full Spray w/ Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage, Soft Full
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday