Delta Faucet
Converter Trim Kit Brilliance® Stainless
Part #DRP54318SS | Item #4087892 | Manufacturer Part #RP54318SS
Product Details
Documents
Specifications
ADA Compliant: No
CSA Certified: Yes
Color Finish: Stainless
Color Finish Category: Stainless Steel
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Trim Only: Yes
Type: Faucet
WaterSense Labeled: No
Weight: 5.45