Delta Faucet Converter Trim Kit

DRP54318

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Stainless
Color Finish Category
Stainless Steel
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Trim Only
Yes
Type
Faucet
WaterSense Labeled
No
Weight
5.45

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday