Valve Trim in Venetian Bronze
Valve Trim in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- NSF Certified:
- No
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 5.45 lb