Delta Faucet

Copper Cover in Polished Chrome

Part #DRP72130  |  Manufacturer Part #RP72130

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative copper supply line
  • Length: 30"
  • Cut to length
  • Includes 2 decorative end caps on each line

Documents

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-11/25 in

Faucet Part Type: Cover

GSA Approved: No

Handle Material: Plastic

Height: 1-11/25 in

IAPMO Listed: No

Length: 30 in

Material: Plastic

Maximum Height: 1-11/25 in

NSF Certified: No

Pedestal Only - FEI: No

Side Spray: No

Type: Faucet

Weight: 0.95