3 Hole 5/8 in. Copper Deck Mount Roman Tub/Whirlpool Faucet Rough In Kit

Part #DR2700  |  Manufacturer Part #R2700

Starting at
$ 81.39 EACH

Valve Size:

5/8 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-in kit only
  • Must purchase trim kit to complete the unit
  • Solid fabricated brass end valves
  • Three hole installation
  • 5/8 in. O.D. corrugated copper supply outlet tubes
  • Widespread 16 in. (406 mm) maximum centers without using additional tubing
  • Flexible deck or ledge mount installation
  • Hot and cold stems are interchangeable
  • Temperature and volume controlled with handles

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: Yes

Cartridge Type: Washerless Stem

Center Size: 8 in - 16 in

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Flow Rate: 18 gpm

High Pressure: 80

Installation Type: Deck Mount

Material: Brass

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Rough-in Kit

Side Spray: No

Smart Home Enabled: No

Valve Size: 5/8 in

Valve Type: Roman Tub Rough-In Valve

WaterSense Labeled: No

Weight: 2.62