Brass Cover Plate in Venetian Bronze
Brass Cover Plate in Venetian Bronze
Frequently Purchased Together
Product Details
- Covers up to 8 in. center holes
- Two screw holes
- Escutcheon dimensions: 8-1/8 in. H x 13 in. W
- Cover pre-existing holes
- Includes screws
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 19/50 in
- Diameter - Inside 1:
- 5-1/8 in
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Delta
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 13 in