0 items

Delta Faucet RSVP® Crystal Finial for Roman Tub Faucets

DRP47959

Color Finish

Starting at $114.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For roman tub faucet

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
RSVP®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Knob
IAPMO Listed
No
Material
Plastic
Number of Handles
Two Handle

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday