Delta Faucet
*CVR* CCY 1.2 GPM STRYKE W/SPRD FCT
Part #D35775SSMPUDST | Item #8950850 | Manufacturer Part #35775-SSMPU-DST
Type:
D35775SSMPUDSTProduct Details
- DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 3-hole 8-16 in. installations
- Includes matching finish metal pop-up drain assembly
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Rigid spout
- Solid brass fabricated end valve
- 1/4 turn stops
Specifications
ADA Compliant: Yes
CEC Compliant: For Sale in CA
Depth: 5-39/50 in
End Connection 1: Compression
End Connections: Compression
Faucet Connection Size: 3/8 in
Faucet Mount: Deck Mount
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 1.2 gpm
Green: [Yes, WaterSense]
Handle Material: Zinc
Handle Type: Lever
Material: Zinc
Maximum Height: 7-19/50 in
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Spout Height: 7-19/50 in
Spout Reach: 4-4/5 in
Spout Type: Rigid
Type: D35775SSMPUDST
WaterSense Labeled: Yes
Weight: 4.96