Delta Faucet
Debonair® Single Lever Handle Kit in Polished Chrome
Part #DRP47154 | Item #3698675 | Manufacturer Part #RP47154
Product Details
Specifications
ADA Compliant: No
Collection: Debonair®
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Handle Kit
Handle Type: Lever
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Type: Faucet
Weight: 0.78