Delta Faucet Decor Assist™ 24 in. Towel Bar in Stainless

D41419SS

Manufacturer Part #: 41419-SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Also functions as assist bar
  • Diameter: 7/8"
  • Extends 3-5/8" from wall
  • Supports loads exceeding 250 lbs when properly installed
  • Mounting hardware included
  • Retrievable assist bar wall anchor included

SPECIFICATIONS

ADA Compliant
No
Collection
Decor Assist™
Depth
3-63/100 in
Diameter
26-1/2 in
Handle Material
Zinc
Height
2 in
Installation Type
Wall Mount
Maximum Height
4-63/100 in
Number of Bars
2
Side Spray
No
Type
Accessory
Weight
3.7
Width
26-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday