8-3/4 in. Shower Shelf in Brilliance® Stainless
Decor Assist™ 8-3/4 in. Shower Shelf in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter: 7/8 in.
- Supports loads exceeding 250 lbs when properly installed
- Corner shelf also functions as assist bar
- Retrievable assist bar wall anchor included
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 300 lb
- Collection:
- Decor Assist™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-3/4 in
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Number of Shelves:
- 1
- Product Type:
- Accessory
- Shape:
- Other
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Towel Bar Included:
- No
- UL Listed:
- No
- Weight:
- 2.9 lb
- Width:
- 8-3/4 in