Delta Faucet Decor Assist™ 9-1/2 in. Other Shower Shelf in Stainless

D41416SS

Manufacturer Part #: 41416-SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Assist bar also functions as corner shelf
  • Stylish designs disguise dual functiolity
  • Meets ADA load requirement when properly installed
  • Assist bar wall anchor included
  • 300 lbs. maximum load

SPECIFICATIONS

ADA Compliant
No
Collection
Decor Assist™
Depth
9-1/2 in
Diameter
9-1/2 in
GSA Approved
No
Handle Material
Plastic
Height
2-1/2 in
Installation Type
Wall Mount
Maximum Height
2-1/2 in
Number of Shelves
1
Shape
Other
Type
Accessory
Weight
2.9
Width
9-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday