9-1/2 in. Traditional Corner Shelf with Assist Bar in Champagne Bronze

You last purchased this on
 
Delta Faucet

9-1/2 in. Traditional Corner Shelf with Assist Bar in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

9-1/2 in. Traditional Corner Shelf with Assist Bar in Champagne Bronze

  • Fast #
  • Part #D41416CZ
  • Item #4783783
  • Manufacturer Part #41416-CZ
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stylish designs disguise dual functionality
  • Meets ADA load requirement when properly installed
  • Assist bar also functions as corner shelf
  • 300 lbs. maximum load
  • Assist bar wall anchor included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
GSA Approved:
No
Handle Material:
Plastic
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
9-1/2 in
Material:
Plastic
Maximum Height:
2-1/2 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.9 lb
Width:
9-1/2 in