Delta Faucet Decor Assist™ Wall Mount Toilet Tissue Holder in Champagne Bronze

D41550CZ

Manufacturer Part #: 41550-CZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Decor Assist™
Depth
4-3/4 in
Diameter
8 in
Handle Material
Zinc
Height
2 in
Installation Type
Wall Mount
Maximum Height
4-14/25 in
Pivoting
Yes
Type
Accessory
Weight
3.1
Width
4-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday