Wall Mount Toilet Tissue Holder in Polished Chrome
Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 6"
- Assist bar with 7/8" diameter
- Tissue holder also functions as assist bar
- Retrievable assist bar wall anchor included
- Supports loads exceeding 250 lbs when properly installed
- Mounting hardware included
- Extends 5-1/8" from wall
- Pivoting arm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-13/100 in
- Diameter:
- 8-1/2 in
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Material:
- Zinc
- Maximum Height:
- 4-3/4 in
- Mount Type:
- Wall
- Pivoting:
- Yes
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.967 lb
- Width:
- 8-1/2 in